StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23356
- Zoro # G622967429
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 in
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Male
Fitting Side A Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23356
- Zoro #
- G622967429
- UPC #
- 00197666227381
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 8
- Thread Sealant Type
- PTFE
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Color
- Silver
- Item
- Metal Pipe Straight
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Hex Size
- 4 47/64 in
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.