Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 14"
- Mfr # ZUSA-PF-21334
- Zoro # G422969081
product price:Â
$
17.59
/ea
Key Features
Schedule
Schedule 40
Side A Gender
Male
Minimum Operating Temperature
-40 Degrees F
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21334
- Zoro #
- G422969081
- UPC #
- 00197666223284
- Country of Origin
- China
- Schedule
- Schedule 40
- Side A Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 392 Degrees F
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 14 in
- Overall Length
- 14 in
- Length
- 14 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 14 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.