PipeNipple, SS, 1/4", NPTxNPT, 72"
- Mfr # ZUSA-PF-21507
- Zoro # G422967872
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Metal Pipe Construction
Welded
Minimum Operating Temperature
-4 Degrees F
Wire Rope Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21507
- Zoro #
- G422967872
- UPC #
- 00197666213995
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 72 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 72 in
- Length
- 72 in
Details
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Schedule
- Schedule 40
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 72 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.