Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 11"
- Mfr # ZUSA-PF-21481
- Zoro # G922967815
product price:Â
$
21.89
/ea
Key Features
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Gender
Male
Fitting Compatibility
Class 150
Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21481
- Zoro #
- G922967815
- UPC #
- 00197666213667
- Country of Origin
- China
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Connection Type
- Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 11 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.