Shop USA INDUSTRIALS
See all product information
Create Account
SS, Straight, 3/4"SocketxSocket
- Mfr # ZUSA-PF-22998
- Zoro # G722969606
product price:Â
$
27.79
/ea
Key Features
Class
Class 150
For Pipe Schedule
Schedule 40
Includes Seal
No
Application
Air, Gases, Oils, Potable Water
Fitting Side A Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22998
- Zoro #
- G722969606
- UPC #
- 00197666228531
- Country of Origin
- China
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Socket
- Color
- Silver
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Socket
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 43/64 in
- Overall Length
- 1 43/64 in
- Length
- 1 43/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Not Applicable, Socket, Not Applicable, Not Applicable, 3/4 in, Not Applicable, Socket, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.