PipeNipple, SS, 1/8", NPTxNPT, 12"
- Mfr # ZUSA-PF-21999
- Zoro # G722967299
product price:Â
$
27.89
/ea
Key Features
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21999
- Zoro #
- G722967299
- UPC #
- 00197666218457
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 12 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.