PipeNipple, SS, 4", NPTxNPT, 22"
- Mfr # ZUSA-PF-21476
- Zoro # G322967682
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
22 in
Maximum Operating Temperature
800.6 Degrees F
Side B Gender
Male
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21476
- Zoro #
- G322967682
- UPC #
- 00197666213612
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 22 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 22 in
- Length
- 22 in
Details
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 4 in, Overall Length 22 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.