StainlessSteel, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-22961
- Zoro # G722968708
product price:Â
$
10.89
/ea
Key Features
Wire Rope Length
1 25/64 in
Finish/Coating
None
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22961
- Zoro #
- G722968708
- UPC #
- 00197666235096
- Country of Origin
- China
- Item
- Metal Pipe Elbow
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Color
- Silver
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 25/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 1 25/64 in
- Length
- 1 25/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.