PipeNipple, SS, 1/8", NPTxNPT, 20"
- Mfr # ZUSA-PF-21318
- Zoro # G922968539
product price:Â
$
20.89
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Nominal Pipe Size
1/8 in
Fitting Compatibility
Class 150
Minimum Operating Temperature
-40 Degrees F
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21318
- Zoro #
- G922968539
- UPC #
- 00197666214336
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 20 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Material
- Stainless Steel
- Side A Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 20 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.