Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 20"
- Mfr # ZUSA-PF-21485
- Zoro # G222969557
product price:Â
$
33.49
/ea
Key Features
Fitting Compatibility
Class 150
Nominal Pipe Size
1/8 in
Maximum Operating Temperature
392 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21485
- Zoro #
- G222969557
- UPC #
- 00197666213773
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 20 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -40 Degrees F
- Side A Connection Type
- Threaded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 20 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.