Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-22869
- Zoro # G422967292
product price:Â
$
38.69
/ea
Key Features
Class
Class 150
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22869
- Zoro #
- G422967292
- UPC #
- 00197666236895
- Country of Origin
- China
- Class
- Class 150
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Color
- Silver
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 1/16 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Hex Size
- 1 63/64 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Overall Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.