Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 3/4"
- Mfr # ZUSA-PF-21974
- Zoro # G222967201
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Wire Rope Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21974
- Zoro #
- G222967201
- UPC #
- 00197666220436
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Thread Configuration
- Fully Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3/4 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.