Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 22"
- Mfr # ZUSA-PF-21395
- Zoro # G922969369
product price:Â
$
49.89
/ea
Key Features
Nominal Pipe Size
3/4 in
Material
Stainless Steel
Side B Thread Type
NPT
Side A Thread Type
NPT
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21395
- Zoro #
- G922969369
- UPC #
- 00197666223888
- Country of Origin
- China
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 392 Degrees F
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 22 in
- Overall Length
- 22 in
- Length
- 22 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 22 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.