Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 5"
- Mfr # ZUSA-PF-22037
- Zoro # G922968591
product price:Â
$
19.29
/ea
Key Features
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side B Thread Type
NPT
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22037
- Zoro #
- G922968591
- UPC #
- 00197666218525
- Country of Origin
- China
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 650 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Side A Gender
- Male
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 5 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.