Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 4", NPTxNPT, 10"
- Mfr # ZUSA-PF-22115
- Zoro # G422967506
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Schedule
Schedule 40
Side A Gender
Male
Thread Sealant Type
PTFE
Metal Pipe Construction
Welded
Maximum Operating Temperature
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22115
- Zoro #
- G422967506
- UPC #
- 00197666219003
- Country of Origin
- China
- Schedule
- Schedule 40
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 650 Degrees F
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 10 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 10 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.