PipeNipple, SS, 4", NPTxNPT, 16"
- Mfr # ZUSA-PF-21473
- Zoro # G522969714
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Side A Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21473
- Zoro #
- G522969714
- UPC #
- 00197666213582
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 16 in
- Overall Length
- 16 in
- Length
- 16 in
Details
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Maximum Operating Temperature
- 800.6 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Minimum Operating Temperature
- -4 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 4 in, Overall Length 16 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.