Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23326
- Zoro # G822969407
product price:Â
$
24.19
/ea
Key Features
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
18
Side A Thread Type
NPT
Fitting Thread Size A
1 1/4"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23326
- Zoro #
- G822969407
- UPC #
- 00197666227206
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Thread Sealant Type
- PTFE
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 19/64 in
- Hex Size
- 1 51/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.