Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/4", NPTxNPT, 48"
- Mfr # ZUSA-PF-22176
- Zoro # G522968441
product price:Â
$
45.69
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Maximum Steam Pressure
150 psi @ 350 Degrees F
Fitting Compatibility
Class 125
Finish/Coating
Black Coated
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22176
- Zoro #
- G522968441
- UPC #
- 00197666231142
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 125
- Finish/Coating
- Black Coated
- Material
- Steel
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Material Grade
- ASTM A53
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 48 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 48 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.