Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/4", BSPTxNPT, 6"
Mfr # ZUSA-PF-21158
Zoro # G522968823
product price:Â
$
44.69
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Maximum Operating Temperature
800.6 Degrees F
Nominal Pipe Size
3/4 in
Material Grade
Q235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21158
- Zoro #
- G522968823
- UPC #
- 00197666230817
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Material Grade
- Q235
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Gender
- Male
- Material
- Steel
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Finish/Coating
- Black Coated
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -4 Degrees F
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade Q235, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.