Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/4", NPTxNPT, 7"
- Mfr # ZUSA-PF-22278
- Zoro # G422967735
product price:Â
$
12.59
/ea
Key Features
Thread Sealant Type
PTFE
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side B Connection Type
Threaded
Material
Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22278
- Zoro #
- G422967735
- UPC #
- 00197666231579
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Connection Type
- Threaded
- Material
- Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Finish/Coating
- Black Coated
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Temperature
- 650 Degrees F
- Item
- Pipe Nipple
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Thread Type
- NPT
- Material Grade
- ASTM A53
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 125
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.