Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 4", NPTxNPT, 10"
- Mfr # ZUSA-PF-22302
- Zoro # G522969721
product price:Â
$
91.49
/ea
Key Features
Nominal Pipe Size
4 in
Material Grade
ASTM A53
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
650 Degrees F
Wire Rope Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22302
- Zoro #
- G522969721
- UPC #
- 00197666232576
- Country of Origin
- China
- Item
- Pipe Nipple
- Material Grade
- ASTM A53
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 650 Degrees F
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Finish/Coating
- Black Coated
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Material
- Steel
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 10 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.