Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 4", NPTxNPT, 7"
- Mfr # ZUSA-PF-22297
- Zoro # G522969516
product price:Â
$
80.59
/ea
Key Features
Finish/Coating
Black Coated
Maximum Operating Temperature
650 Degrees F
Material Grade
ASTM A53
Side A Thread Type
NPT
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22297
- Zoro #
- G522969516
- UPC #
- 00197666232545
- Country of Origin
- China
- Finish/Coating
- Black Coated
- Maximum Operating Temperature
- 650 Degrees F
- Material Grade
- ASTM A53
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Application
- Air, Gases, Oils, Potable Water
- Fitting Compatibility
- Class 125
- Side A Connection Type
- Threaded
- Material
- Steel
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 7 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.