Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-22542
- Zoro # G422967704
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Fitting Side A Pipe Threading
8
For Pipe Schedule
Schedule 40
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22542
- Zoro #
- G422967704
- UPC #
- 00197666237908
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Material Grade
- 6061-T6
- Item
- Plug
- Plug Drive Style
- Square
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Wire Color
- Silver
Dimensions
- Thread Size
- 3 1/2"-8
- Nominal Pipe Size
- 3 1/2 in
Description
Plug, 3 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, Not Applicable Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 3 1/2 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.