Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1-1/4", Thrd 1-1/2"
- Mfr # ZUSA-PF-22581
- Zoro # G122968278
product price:Â
$
82.49
/ea
Key Features
Fitting Thread Size C
1 1/4"-11.5
Material Grade
6061-T6
Fitting Side B Nominal Pipe Size
1 1/2 in
Specific Fitting Shape
Tee
Fitting Side A Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22581
- Zoro #
- G122968278
- UPC #
- 00197666233771
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Fitting Side B Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Includes Seal
- No
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side C Type
- Threaded
- Fitting Side B Gender
- Female
- Class
- Class 150
- Fitting Side A Gender
- Female
- Color
- Silver
- Side B Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
Description
Tee, Alum, Thrd 1-1/4", Thrd 1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.