Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23068
- Zoro # G322968979
product price:Â
$
10.89
/ea
Key Features
For Pipe Schedule
Schedule 40
Finish/Coating
Black-Coated
Thread Size
1 1/2"-11.5
Material Grade
KTH350-10
Plug Drive Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23068
- Zoro #
- G322968979
- UPC #
- 00197666228340
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Black-Coated
- Material Grade
- KTH350-10
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Item
- Plug
- Color
- Black
- Includes Seal
- No
- Thread Type
- BSPT
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Black
Dimensions
- Thread Size
- 1 1/2"-11.5
- Hex Size
- 1 1/8 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Plug, 1 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/2 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.