Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23199
- Zoro # G822969629
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Fitting Connection Type
Threaded
Thread Sealant Type
PTFE
Finish/Coating
Black-Coated
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23199
- Zoro #
- G822969629
- UPC #
- 00197666225486
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Thread Size
- 1"-11.5
- Hex Size
- 23/32 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Details
- Fitting Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Item
- Plug
- Finish/Coating
- Black-Coated
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Black
- Wire Color
- Black
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.