Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23362
- Zoro # G322967750
product price:Â
$
34.29
/ea
Key Features
Class
Class 150
Wire Rope Length
1 15/32 in
Hex Size
2 1/2 in
Includes Seal
No
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23362
- Zoro #
- G322967750
- UPC #
- 00197666228678
- Country of Origin
- China
- Class
- Class 150
- Includes Seal
- No
- Thread Type
- NPT
- Plug Drive Style
- Hex
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Connection Type
- Threaded
- Color
- Silver
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 15/32 in
- Hex Size
- 2 1/2 in
- Thread Size
- 2"-11.5
- Nominal Pipe Size
- 2 in
- Overall Length
- 1 15/32 in
- Length
- 1 15/32 in
Description
Plug, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 15/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.