RadialBallBearing, SS, 125C3781-11, 1"
- Mfr # ZUSAB-BB-MIL-44
- Zoro # G325066115
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Industry Number
125C3781-11
Outside Diameter
2 in
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-BB-MIL-44
- Zoro #
- G325066115
- UPC #
- 197666355510
- Country of Origin
- United States
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- Item
- Radial Ball Bearing
- Industry Number
- 125C3781-11
- Closure
- Open
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Internal Clearance
- CN
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- System of Measurement
- Inch
- Maximum Temperature
- 300 Degrees F
Dimensions
- Outside Diameter
- 2 in
- Outer Ring Width
- 0.5 in
- Bore Diameter
- 1 in
Description
Radial Ball Bearing, Bore Diameter 1 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.