RadialBallBrg, Steel, 114C2657-13, 1-49/64"
- Mfr # ZUSAB-BB-MIL-13
- Zoro # G825065854
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
2 61/64 in
Maximum Temperature
250 Degrees F
Closure
Open
Outer Ring Width
0.63 in
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-BB-MIL-13
- Zoro #
- G825065854
- UPC #
- 197666355206
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 61/64 in
- Outer Ring Width
- 0.63 in
- Bore Diameter
- 1 49/64 in
Details
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- Seal Type
- Non-Contact
- Flange Type
- Non-Flanged
- Ring Material
- Steel
- Industry Number
- 114C2657-13
- Ball Material
- Steel
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Cage Material
- Steel
- System of Measurement
- Inch
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 1 49/64 in, Closure Open, For Environment Not Applicable, Outer Ring Width 0.63 in, Outside Diameter 2 61/64 in, Ring Material Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.