Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (20x47x14 mm)
- Mfr # 6204
- Zoro # G523940095
product price:Â
$
2.55
/ea
Sold in multiples of 8 for
$20.40
Key Features
Outside Diameter
47 mm
Bearing Material
Chrome Steel
Bore Diameter
20 mm
Closure
Open
Outer Ring Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204
- Zoro #
- G523940095
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Open
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 14 mm
Description
6204 is a 6200 series single row deep groove radial ball bearing with a 20 mm bore, 47 mm outside diameter, and 14 mm width. Open configuration supports direct lubrication and inspection in assemblies using external grease or oil lubrication. Deep groove raceway construction supports radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6204 Series: 6200 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 47 mm Width (W): 14 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.