6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (30x62x16 mm)
- Mfr # 6206
- Zoro # G623940063
product price:Â
$
4.75
/ea
Sold in multiples of 4 for
$19.00
Key Features
Outer Ring Width
16 mm
ABEC Rating
ABEC-1
Outside Diameter
62 mm
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6206
- Zoro #
- G623940063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 16 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 30 mm
Details
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Open
- Number of Rows
- Single
Description
6206 is a 6200 series single row deep groove radial ball bearing with a 30 mm bore, 62 mm outside diameter, and 16 mm width. Open configuration supports external lubrication and inspection in standard mechanical assemblies. Designed with deep raceway grooves for radial loads and light axial loads at moderate operating speeds. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6206 Series: 6200 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 62 mm Width (W): 16 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.