Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-42
- Zoro # G425065995
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
For Environment
Food and Beverage
Color
Bronze
Flange Type
Non-Flanged
Closure
Open
Overall Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-42
- Zoro #
- G425065995
- UPC #
- 197666352731
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 mm
- Outside Diameter
- 14 mm
- Bore Diameter
- 10 mm
Details
- For Environment
- Food and Beverage
- Color
- Bronze
- Item
- Sleeve Bearing
- Flange Type
- Non-Flanged
- Closure
- Open
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 14 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.