Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-174
- Zoro # G425065872
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Maximum Temperature
220 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Closure
Open
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-174
- Zoro #
- G425065872
- UPC #
- 197666354056
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 13 mm
- Bore Diameter
- 10 mm
- Overall Length
- 16 mm
Details
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Closure
- Open
- Minimum Temperature
- 10 Degrees F
- Color
- Bronze
- Item
- Sleeve Bearing
- Flange Type
- Single Flange
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 13 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.