Sleeve Bearing, 30 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-232
- Zoro # G725065855
product price:Â
$
29.15
/ea
Key Features
Minimum Temperature
10 Degrees F
Color
Bronze
Maximum Temperature
220 Degrees F
Plain Bearing Material
Bronze
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-232
- Zoro #
- G725065855
- UPC #
- 197666354636
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 38 mm
- Bore Diameter
- 30 mm
- Overall Length
- 25 mm
Details
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Lubrication Type
- Self Lubricating
- Lubrication Method
- Embedded
- Closure
- Open
- Flange Type
- Single Flange
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Group
- Metallic
- Material Grade
- SAE 841
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 30 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 38 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.