Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-181
- Zoro # G725066203
product price:Â
$
13.59
/ea
Key Features
Outside Diameter
16 mm
Material Group
Metallic
Series
Food Grade Lubricated Bronze Plain Flanged Bearings
Lubricant Material
Self Lubricated
Material Grade
SAE 841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-181
- Zoro #
- G725066203
- UPC #
- 197666354124
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 16 mm
- Overall Length
- 16 mm
- Bore Diameter
- 10 mm
Details
- Item
- Sleeve Bearing
- Material Group
- Metallic
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Lubrication Method
- Embedded
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Flange Type
- Single Flange
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.