Sleeve Bearing, 8 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-27
- Zoro # G725066340
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Plain Bearing Material
Bronze
For Environment
Food and Beverage
Lubrication Method
Embedded
Lubricant Material
Self Lubricated
Overall Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-27
- Zoro #
- G725066340
- UPC #
- 197666352588
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 mm
- Bore Diameter
- 8 mm
- Outside Diameter
- 11 mm
Details
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Material Group
- Metallic
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Closure
- Open
- Maximum PV
- 50,000 lb/sq in-fpm
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
Description
Sleeve Bearing, Bore Diameter 8 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 11 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.