Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-183
- Zoro # G525065864
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Plain Bearing Material
Bronze
Overall Length
16 mm
Outside Diameter
15 mm
Flange Type
Single Flange
Material Grade
SAE 841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-183
- Zoro #
- G525065864
- UPC #
- 197666354148
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 mm
- Outside Diameter
- 15 mm
- Bore Diameter
- 12 mm
Details
- Plain Bearing Material
- Bronze
- Flange Type
- Single Flange
- Material Grade
- SAE 841
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
- Material Group
- Metallic
- System of Measurement
- Metric
- Closure
- Open
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.