Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-184
- Zoro # G825066363
product price:Â
$
8.89
/ea
Sold in multiples of 2 for
$17.78
Key Features
Material Grade
SAE 841
Minimum Temperature
10 Degrees F
Color
Bronze
Plain Bearing Material
Bronze
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-184
- Zoro #
- G825066363
- UPC #
- 197666354155
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 15 mm
- Bore Diameter
- 12 mm
- Overall Length
- 20 mm
Details
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Color
- Bronze
- Plain Bearing Material
- Bronze
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Maximum PV
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 15 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.