Sleeve Bearing, 45 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-145
- Zoro # G325065910
product price:Â
$
99.89
/ea
Key Features
Closure
Open
System of Measurement
Metric
Overall Length
45 mm
Maximum PV
50,000 lb/sq in-fpm
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-145
- Zoro #
- G325065910
- UPC #
- 197666353769
- Country of Origin
- United States
Dimensions
- Overall Length
- 45 mm
- Outside Diameter
- 55 mm
- Bore Diameter
- 45 mm
Details
- Closure
- Open
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 45 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 55 mm, Overall Length 45 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.