Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-187
- Zoro # G125065950
product price:Â
$
16.49
/ea
Key Features
Lubrication Method
Embedded
Outside Diameter
18 mm
Maximum Temperature
220 Degrees F
For Environment
Food and Beverage
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-187
- Zoro #
- G125065950
- UPC #
- 197666354186
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Overall Length
- 12 mm
- Bore Diameter
- 12 mm
Details
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Color
- Bronze
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Flange Type
- Single Flange
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.