Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-188
- Zoro # G025066040
product price:Â
$
19.35
/ea
Key Features
Overall Length
16 mm
Load Direction
Radial
Standards
SAE 841, USDA H-1
Closure
Open
Outside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-188
- Zoro #
- G025066040
- UPC #
- 197666354193
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 mm
- Outside Diameter
- 18 mm
- Bore Diameter
- 12 mm
Details
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- Closure
- Open
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Lubricant Material
- Self Lubricated
- Plain Bearing Material
- Bronze
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- System of Measurement
- Metric
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Flange Type
- Single Flange
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.