Sleeve Bearing, 10 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-172
- Zoro # G825066349
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Minimum Temperature
10 Degrees F
Flange Type
Single Flange
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-172
- Zoro #
- G825066349
- UPC #
- 197666354032
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 10 mm
- Overall Length
- 10 mm
- Outside Diameter
- 13 mm
Details
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Load Direction
- Radial
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Item
- Sleeve Bearing
- For Environment
- Food and Beverage
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Lubrication Method
- Embedded
- Closure
- Open
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- Color
- Bronze
Description
Sleeve Bearing, Bore Diameter 10 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 13 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.