Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-51
- Zoro # G125065998
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Material Grade
SAE 841
Maximum PV
50,000 lb/sq in-fpm
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-51
- Zoro #
- G125065998
- UPC #
- 197666352823
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 12 mm
- Overall Length
- 8 mm
- Outside Diameter
- 16 mm
Details
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 220 Degrees F
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Material Group
- Metallic
- System of Measurement
- Metric
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Flange Type
- Non-Flanged
- Lubrication Method
- Embedded
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Closure
- Open
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 16 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.