Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-56
- Zoro # G025066095
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Maximum PV
50,000 lb/sq in-fpm
Overall Length
8 mm
Material Grade
SAE 841
System of Measurement
Metric
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-56
- Zoro #
- G025066095
- UPC #
- 197666352878
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 18 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Plain Bearing Material
- Bronze
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.