Sleeve Bearing, 35 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-134
- Zoro # G525065925
product price:Â
$
36.39
/ea
Key Features
Load Direction
Radial
Lubricant Material
Self Lubricated
System of Measurement
Metric
Closure
Open
Lubrication Type
Self Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-134
- Zoro #
- G525065925
- UPC #
- 197666353653
- Country of Origin
- United States
Dimensions
- Overall Length
- 35 mm
- Outside Diameter
- 44 mm
- Bore Diameter
- 35 mm
Details
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- Closure
- Open
- Lubrication Type
- Self Lubricating
- Standards
- SAE 841, USDA H-1
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 35 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 44 mm, Overall Length 35 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.