SleeveBearing, 3/8", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-19
- Zoro # G225066017
product price:Â
$
8.05
/ea
Sold in multiples of 2 for
$16.10
Key Features
Flange Diameter
0.687 in
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Lubrication Method
Embedded
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-19
- Zoro #
- G225066017
- UPC #
- 197666354889
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 0.687 in
- Outside Diameter
- 1/2 in
- Bore Diameter
- 3/8 in
- Overall Length
- 1/2 in
Details
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Color
- Bronze
- Closure
- Open
- Material Group
- Metallic
- Flange Type
- Single Flange
- Lubricant Material
- Self Lubricated
- Series
- Mil. Spec Lubricated Bronze Flanged Sleeve Bearings
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
Description
Sleeve Bearing, Bore Diameter 3/8 in, Closure Open, Flange Diameter 0.687 in, Flange Type Single Flange, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.