Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-59
- Zoro # G625065924
product price:Â
$
13.95
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
For Environment
Food and Beverage
Plain Bearing Material
Bronze
Material Grade
SAE 841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-59
- Zoro #
- G625065924
- UPC #
- 197666352908
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 mm
- Outside Diameter
- 18 mm
- Bore Diameter
- 12 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- Material Group
- Metallic
- System of Measurement
- Metric
- Lubrication Method
- Embedded
- Maximum Temperature
- 220 Degrees F
- Standards
- SAE 841, USDA H-1
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Color
- Bronze
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.