Sleeve Bearing, 15 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-199
- Zoro # G525065987
product price:Â
$
9.35
/ea
Sold in multiples of 2 for
$18.70
Key Features
Maximum Temperature
220 Degrees F
System of Measurement
Metric
Overall Length
16 mm
For Environment
Food and Beverage
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-199
- Zoro #
- G525065987
- UPC #
- 197666354308
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 mm
- Outside Diameter
- 19 mm
- Bore Diameter
- 15 mm
Details
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Item
- Sleeve Bearing
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Flange Type
- Single Flange
- Closure
- Open
- Color
- Bronze
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 15 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 19 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.