Sleeve Bearing, 16 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-84
- Zoro # G725066067
product price:Â
$
20.69
/ea
Key Features
System of Measurement
Metric
Overall Length
25 mm
Material Grade
SAE 841
Lubrication Type
Self Lubricating
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-84
- Zoro #
- G725066067
- UPC #
- 197666353158
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 mm
- Bore Diameter
- 16 mm
- Outside Diameter
- 22 mm
Details
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Color
- Bronze
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- 10 Degrees F
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 16 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.