Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-215
- Zoro # G325066344
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Maximum Temperature
220 Degrees F
Overall Length
12 mm
Bearing Lubrication
Maintenance-Free
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-215
- Zoro #
- G325066344
- UPC #
- 197666354469
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 24 mm
Details
- Maximum Temperature
- 220 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Lubrication Type
- Self Lubricating
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Color
- Bronze
- System of Measurement
- Metric
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Material Group
- Metallic
- Material Grade
- SAE 841
- Closure
- Open
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 24 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.